- Torque Multiplier
- 1,000 lb Capacity
- 1/2" and 3/4" Drive
- w/ 14" Extension Handle
description
- These 4:1 ratio torque multipliers provide the power to tighten threaded fasteners in a number of truck and tractor repair operations.
includes
- 14" extension handle
| Capacity Wt. [Nom] | 1000 lbs |
| Drive Size | 1/2 in, 3/4 in |
| Weight | 6.8 LB |
| EAN or UPC | 731413027147 |

