Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Air/Hydraulic Service Jack

5106

Air/Hydraulic Service Jack
Item #101569356
  • 6 Ton Air/Hydraulic Service Jack
Air/Hydraulic Service Jack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 Ton Air/Hydraulic Service Jack

description

  • Bring the versatility of air assist operation to your shop's lifting tasks. The 10 ton model can also be operated manually, when shop air is not available.

features

  • Huge bearing mounted front wheels
  • Rear swivel casters
  • Spring loaded handle locks in three positions
  • Rugged steel frame members

compliances

  • 0
Height [Min] 6.75 in
Capacity, tons 6 tons
Height [Max] 25 in
Overall Length 42 in
Weight 291.0 LB
EAN or UPC 731413027208
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison