- Gear & Pulley Puller
- 2 in to7 3/4 in spread
- 3/4 in -16 x 11 5/8 in Long Forcing Screw
- Uses Upto 1/2 in Cap Screws
features
- Using this tool, you can easily remove a wide range of gears, pulleys or other parts that have tapped holes
- Similar to Ford D80L-522-A and 303-D025
- Puller spread is 2" to 7 3/4", the block is 8 1/4" wide and forcing screw is 3/4-16 x 11 5/8" long
- Accomodates any cap screws up to 1/2" diameter
| Spread [Min] | 2 in |
| Spread [Max] | 7 3/4 in |
| Flange Hole Size | 3/4-16 |
| Weight | 4.32 LB |
| EAN or UPC | 731413005220 |

