- Master TORX® Socket Set
- 52 pc
- 1/4", 3/8", and 1/2" Drive Sizes
applications
- Seat belt bolts
- Interior and exterior trim
- Screws
- Engine assemblies
- Tail lamp lenses and assemblies
- Bumpers
- Headlight bezels
- Door strikers and latches
- Brake rotor bolts
features
- Hundreds of applications from front to rear on cars and trucks
| Set Includes | TORX® Bit Sockets, TORX® External Sockets, TORX PLUS® Bit Sockets, TORX® Tamper-Resistant Bit Sockets |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| No. of Pieces | 52 |
| Weight | 5.75 LB |
| EAN or UPC | 731413545924 |

