- Pulley Attachment For 1 5/8" To 10" V-Belt Pulley Diameter
description
- Attachment clamps down into V groove to distribute load.
applications
- For Grip-O-Matic® pullers or Push-Puller®
features
- Forged alloy steel
- Knife-like edge fits into V groove on pulley
compliances
- Meets GGG-P-00781-D specifications
| Flange Hole Size | 5/8-18 |
| Used w/Puller No. | 938, 1039, 1040, 1041, 1042, PH172, 1047, PPH30 |
| Spread [Min] | 1 5/8 in |
| Between Bolts Dimension | 10 1/8 in |
| Spread [Max] | 10 in |
| Weight | 21.8 LB |
| EAN or UPC | 731413006074 |

