- 18" Length
- 5/8" Tip Size
features
- Forged from chrome alloy steel
- Heat-treated to resist bending and breaking
| Material | Steel |
| Tip Size | 5/8 in |
| Hex Size | 0 |
| Length | 18 in |
| End Types | Flat & Pointed |
| Weight | 1.55 LB |
| EAN or UPC | 731413000874 |
| Material | Steel |
| Tip Size | 5/8 in |
| Hex Size | 0 |
| Length | 18 in |
| End Types | Flat & Pointed |
| Weight | 1.55 LB |
| EAN or UPC | 731413000874 |