- Aligning Bars
- 24 in Long
- 3/4 in Diameter
- w/Flat & Pointed Ends
features
- Forged from chrome alloy steel
- Heat-treated to resist bending and breaking
| Material | Steel |
| Diameter | 3/4 in |
| End Types | Flat & Pointed |
| Length | 24 in |
| Hex Size | 0 |
| Tip Size | 3/4 in |
| Weight | 2.6 LB |
| EAN or UPC | 731413000881 |

