- Aligning Bars
- 30 in Long
- 7/8 in Diameter
- w/Flat & Pointed Ends
features
- Forged from chrome alloy steel
- Heat-treated to resist bending and breaking
| Length | 30 in |
| Diameter | 7/8 in |
| Material | Steel |
| Tip Size | 7/8 in |
| Hex Size | 0 |
| End Types | Flat & Pointed |
| Weight | 12.0 LB |
| EAN or UPC | 731413000898 |

