- Internal
- .120" Tip Size
- Straight Tip
| Tip | Straight |
| Tip Size | 0.120 in |
| Bore Dia. for Internal Rings [Max] | 6 in |
| Trade Mark | Power Team® |
| Retaining Ring Type | Internal |
| Bore Dia. for Internal Rings [Min] | 3.062 in |
| Weight | 1.85 LB |
| EAN or UPC | 731413000973 |
| Tip | Straight |
| Tip Size | 0.120 in |
| Bore Dia. for Internal Rings [Max] | 6 in |
| Trade Mark | Power Team® |
| Retaining Ring Type | Internal |
| Bore Dia. for Internal Rings [Min] | 3.062 in |
| Weight | 1.85 LB |
| EAN or UPC | 731413000973 |