- External
- .120" Tip Size
- Straight Tip
| Tip Size | 0.120 in |
| Bore Dia. for Internal Rings [Max] | N/A |
| Tip | Straight |
| Retaining Ring Type | External |
| Bore Dia. for Internal Rings [Min] | N/A |
| Shaft Dia. for External Rings [Min] | 3.543 in |
| Trade Mark | Power Team® |
| Weight | 2.15 LB |
| EAN or UPC | 731413000980 |

