- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
features
- Handle is 25 3/4" long and 15/16" in diameter
- Hook jaw, 11-position
- Drop forged
compliances
- Meets federal specification GGG-W-665B
| Overall Length | 25.75 in |
| Capacity | 4 3/4 in to 12 3/4 in |
| Inch/Metric | Metric |
| Style | Adjustable Hook Spanner |
| Dynamic Load Rating | 52.7 kN |
| Contact Angle | 29 Degree |
| Outer Ring Width | 0.98 in, 25 mm |
| Cage Material | Bearing Steel |
| Series | 7300 |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Width | 0.98 in, 25 mm |
| Flush Ground | No |
| I.D. | 1.77 in, 45 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 0.98 in, 25 mm |
| O.D. | 3.94 in, 100 mm |
| Static Load Rating | 37.5 kN |
| Weight | 13.65 LB |
| EAN or UPC | 731413002267 |

