- Unmounted, Angular Contact Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| Width | 1.3 in, 33 mm |
| I.D. | 2.56 in, 65 mm |
| Inner Ring Width | 1.3 in, 33 mm |
| Dynamic Load Rating | 108 kN |
| Bearing Type | Unmounted, Angular Contact |
| Flush Ground | No |
| O.D. | 5.51 in, 140 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 86.5 kN |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Series | 7300 |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Contact Angle | 29 Degree |
| Outer Ring Width | 1.3 in, 33 mm |
| Weight | 0.6 LB |
| EAN or UPC | 731413010538 |

