- Puller w/13" Long Forcing Screw & 2 Cap Screws 3/8-16 x 3" Long
description
- Ideal for pulling many small parts having tapered holes. Use cap screws up to 1/2" diameter
- not included.
applications
- For pulling timing gears, fan pulleys, balancers, and harmonic parts with tapped holes
includes
- Two hex head cap screws 3/8-16 x 3" long
| Screw Size | 5/8-18 x 13" |
| Spread [Min] | 1 1/2 in |
| Spread [Max] | 4 1/4 in |
| Reach [Max] | 2.3 in |
| Puller Capacity | N/A |
| Block Width | 4 7/8 in |
| Weight | 1.9 LB |
| EAN or UPC | 731413010699 |

