- Thread Chaser w/6 Dies
description
- Restores damaged threads for re-assembly of matching parts.
applications
- Shafts
- Housings
features
- Eliminates need for thread-cutting equipment
- Will not harm threads
- V-pads and dies can be replaced
includes
- Six dies: thread per inch: 4, 5, 6, 7, 7 1/2, 8, 9, 10, 11, 11 1/2, 12, 14, 16, 18, 20, 24
| Capacity | 1 1/4 in to 5 in |
| Type | Standard |
| Accessory Type | Thread Chaser |
| Weight | 2.55 LB |
| EAN or UPC | 731413001444 |

