- 46" Length
- 7/8" Tip Size
features
- Forged from chrome alloy steel
- Heat-treated to resist bending and breaking
| Material | Steel |
| Hex Size | 0 |
| End Types | Flat & Pointed |
| Length | 46 in |
| Tip Size | 7/8 in |
| Weight | 7.85 LB |
| EAN or UPC | 731413001482 |
| Material | Steel |
| Hex Size | 0 |
| End Types | Flat & Pointed |
| Length | 46 in |
| Tip Size | 7/8 in |
| Weight | 7.85 LB |
| EAN or UPC | 731413001482 |