- 54" Length
- 1" Tip Size
features
- Forged from chrome alloy steel
- Heat-treated to resist bending and breaking
| Material | Steel |
| Tip Size | 1 in |
| End Types | Flat & Pointed |
| Length | 54 in |
| Weight | 8.0 LB |
| EAN or UPC | 731413588341 |
| Material | Steel |
| Tip Size | 1 in |
| End Types | Flat & Pointed |
| Length | 54 in |
| Weight | 8.0 LB |
| EAN or UPC | 731413588341 |