- Giant Adjustable Wrench
- 24" Overall Length
- 2 7/8" Capacity
- Chrome Plated
description
- The really big jobs call for really big tools. These wrenches will handle 42 bolt sizes from 1 3/8" to 4 3/4". Together, both wrenches can replace over 1,000 lb of fixed size wrenches.
| Capacity | 1 3/8 in to 2 7/8 in |
| Wrench Type | Adjustable |
| Overall Length | 24 in |
| Capacity, in [Max] | 2.875 in |
| Finish | Chrome Plated |
| Handle Type | Plain |
| Weight | 10.7 LB |
| EAN or UPC | 731413023392 |

