- Giant Adjustable Wrench
- 36" Overall Length
- 4 3/4" Capacity
- Chrome Plated
description
- The really big jobs call for really big tools. These wrenches will handle 42 bolt sizes from 1 3/8" to 4 3/4". Together, both wrenches can replace over 1,000 lb of fixed size wrenches.
| Overall Length | 36 in |
| Finish | Chrome Plated |
| Capacity, in [Max] | 4.75 in |
| Capacity | 2 3/4 in to 4 3/4 in |
| Wrench Type | Adjustable |
| Handle Type | Plain |
| Weight | 31.0 LB |
| EAN or UPC | 731413023415 |

