- 10 lb
- 24" Long
- Slide Hammer
description
- This heavy-duty slide hammer puller gets tough with those really stuck parts. It has all the features of smaller versions: heat-treated, 24" long, and a threaded end to adapt to any 5/8" x 18" pulling attachment. The difference is this hammer gives you the extra muscle for really stubborn pulling jobs.
| Length | 24 in |
| Jaw Spread [Max] | N/A |
| For Use With | Pulling Attachments |
| Hammer Wt. | 10 lb |
| Jaw Spread [Min] | N/A |
| Weight | 12.0 LB |
| EAN or UPC | 731413005589 |

