Skip to content Skip to navigation menu
Ten Way Slide Hammer Puller Set

7948

Ten Way Slide Hammer Puller Set
Item #101582795
  • Ten Way
  • Slide Hammer Puller Set
  • Can Pull Flange-Type Rear Axles, Oil Seals and Bearings, and Other Press-Fit Parts
  • Jaws Can Be Set Up for 2/3-Way Internal or External Pulling Jobs
Ten Way Slide Hammer Puller Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ten Way
  • Slide Hammer Puller Set
  • Can Pull Flange-Type Rear Axles, Oil Seals and Bearings, and Other Press-Fit Parts
  • Jaws Can Be Set Up for 2/3-Way Internal or External Pulling Jobs

description

  • Jaws can be set up for two- or three-way internal or external pulling jobs. Pull-flange type near axles, oil seals, bearings and other press-fit parts.

includes

  • 215895- sleeve
  • 1155- 5 lb slide hammer
  • 7372- rear axle pulling attachment
  • 24544- three-way cross head
  • 24545- cone
  • 27241- two-way cross block
  • 27315A- puller hook attachment
  • 34698- pulling jaws for internal or external pulling jobs
  • 205378A- grip wrench adapter w/single lead
  • 205377- dent puller attachment
  • 44148 – 6 1/2" internal and external pulling jaws
  • 32054 – 2 3/8" internal pulling jaws
  • 7208A- front hub puller assembly
  • 309321- forcing screw
Hammer Wt. 5 lb
Weight 22.2 LB
EAN or UPC 731413029103
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison