- 5/8"-18 Female to 1/4"-20 Male Thread Adapter
description
- Adapters used on ends of Push-Puller® legs, with forcing screws or slide hammers.
applications
- Bearing caps
- Pinions
- Shafts
compliances
- Meets GGG-P-00781-D specifications
| Length | 2 1/4 in |
| Female End | 5/8-18 |
| Male End | 1/4-20 |
| Accessory Type | Thread Adapter |
| Weight | 0.25 LB |
| EAN or UPC | 731413012587 |

