- Deep Groove Bearing
- 0.63 in Inner Diameter
- 1.38 in Outer Diameter
- 0.5 in Width
- Bearing Steel Material
description
- Adapters used on ends of Push-Puller® legs, with forcing screws or slide hammers.
applications
- Shafts
- Bearing caps
- Pinions
compliances
- Meets GGG-P-00781-D specifications
| Female End | 1-14 |
| Male End | 3/4-10 |
| Width | 0.5 in, 12.7 mm |
| Length | 2 1/2 in |
| Accessory Type | Thread Adapter |
| Weight | 0.6 LB |
| EAN or UPC | 662536126397 |

