- 1 1/4-12 Female to 1-14 Male Thread Adapter
description
- Adapters used on ends of Push-Puller® legs, with forcing screws or slide hammers.
applications
- Shafts
- Bearing caps
- Pinions
compliances
- Meets GGG-P-00781-D specifications
| Male End | 1-14 |
| Length | 4 1/2 in |
| Female End | 1 1/4-12 |
| Accessory Type | Thread Adapter |
| Weight | 1.5 LB |
| EAN or UPC | 731413012822 |

