Skip to content Skip to navigation menu
Internal Threaded Adapter Set

8044

Internal Threaded Adapter Set
Item #100605723
  • Internal Threaded Adapter Set
  • 5/8" to 1 1/4" Size
Internal Threaded Adapter Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Internal Threaded Adapter Set
  • 5/8" to 1 1/4" Size
Accessory Type Thread Adapter
Set Includes 5/8"–18 x 5/8"–18, 5/8"–18 x 3/4"–16, 5/8"–18 x 7/8"–14, 5/8"–18 x 1-1/8"–12, 5/8"–18 x 1-1/2"–12, 5/8"–18 x 1"–14
Weight 3.0 LB
EAN or UPC 731413012976
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison