- 6 Step Plates
- 2 1/8" To 3 1/2" Diameter
description
- Necessary for pulling and installing bearings, gears, or other parts found on hollow shafts or housings. May be used with pullers and push pullers as well as shop presses.
applications
- Bearings
- Gears
- Hollow shafts
- Housings
includes
- 8068 – 2 5/8" x 2 1/8" step plate adapter
- 8069 – 2 3/4" x 2 1/4" step plate adapter
- 8070 – 2 7/8" x 2 3/8" step plate adapter
- 8071 – 3" x 2 1/2" step plate adapter
- 8072 – 3 1/4" x 2 3/4" step plate adapter
- 8073 – 3 1/2" x 3" step plate adapter
| Dia. [Min] | 2.125 in, 2.25 in, 2.375 in, 2.5 in, 2.75 in, 3 in |
| No. of Pieces | 6 |
| Dia. [Max] | 2.625 in, 2.75 in, 2.875 in, 3 in, 3.25 in, 3.5 in |
| Weight | 10.2 LB |
| EAN or UPC | 731413001536 |

