Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Force Handled Pry Bars

8206

SUPERSEDED TO OTC_8203L, MTRL - 114545474
Item #101529404
  • 6 Piece
  • Blue
  • Force Handled Pry Bars
  • Black Chrome Striking Cap Allows Hitting the Bar Without Damage to the Handle
Force Handled Pry Bars
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 Piece
  • Blue
  • Force Handled Pry Bars
  • Black Chrome Striking Cap Allows Hitting the Bar Without Damage to the Handle

features

  • Black chrome striking cap
  • Ergonomic handle
  • Polished tip with black oxide finish
  • Long life finish resists rust and wear

includes

  • 8" handled pry bar
  • 12" handled pry bar
  • 18" handled pry bar
  • 24" handled pry bar
  • 32" handled pry bar
  • 36" handled pry bar
No. of Pieces 6
Set Includes 8" Handled Pry Bar, 12" Handled Pry Bar, 18" Handled Pry Bar, 24" Handled Pry Bar, 32" Handled Pry Bar, 36" Handled Pry Bar
Weight 14.45 LB
EAN or UPC 731413045646
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison