- Puller
- 10 tons Capacity
- 7 1/4 in Spread Max
- Reach Max
- 2 Jaws
features
- Removes and installs press-fit parts
- Can be used with no. 1123 bearing pulling attachment or no. 679 pulley pulling attachment
- May also be used with no. 1150, 1151, 1152 or 1153 internal pulling attachments
| Reach | 8.25 in |
| Type of Pull | External Pull |
| No. of Arms | 2 |
| Spread [Max] | 7 1/4 in |
| Puller Capacity | 10 tons |
| Spread [Min] | 2 1/8 in |
| Weight | 6.5 LB |
| EAN or UPC | 731413009273 |

