- 17 1/2 Ton Capacity
- 3 1/8" - 11 3/4" Spread
description
- Portable steel press for field or maintenance jobs used for removing or replacing bearings, gears, pinions, pulleys, wheels or bushings.
features
- Operates with either pushing or pulling force, depending on setup
- Reach equals leg length plus 2" with leg end caps threaded 5/8-18
includes
- #1106 legs and #24827 leg ends
| Puller Capacity | 17 1/2 tons |
| Reach [Max] | 11.5 in |
| Spread [Min] | 3 1/8 in |
| Spread [Max] | 11 3/4 in |
| Threads per Inch | 14 |
| Screw Size | 1-14 x 13 1/4 in |
| Weight | 19.85 LB |
| EAN or UPC | 731413006098 |

