- 30 Ton Capacity
- 7" - 16 1/4" Spread
description
- Portable steel press for field or maintenance jobs used for removing or replacing bearings, gears, pinions, pulleys, wheels or bushings.
features
- Operates with either pushing or pulling force, depending on setup
- Reach equals leg length plus 2 5/8" leg ends threaded 1" to 14".
- Two 8012 adapters required to connect 680 to puller
includes
- #1109 legs and #28390 leg end caps
| Puller Capacity | 30 tons |
| Spread [Min] | 7 in |
| Screw Size | 1 1/2-12 x 17 1/4 in |
| Reach [Max] | 10.5 in |
| Threads per Inch | 12 |
| Spread [Max] | 16 1/4 in |
| Weight | 44.15 LB |
| EAN or UPC | 731413006104 |

