- Pump-Mounted
- 3/4 Way
- 2 Position
- Hand Operated
| Port | 3/8 in |
| Valve Type | 3/4 Way, 2 Position |
| Pressure Adjustment Range (psi) | 1,000 to 10,000 |
| Port Type | NPTF |
| Weight | 6.0 LB |
| EAN or UPC | 731413461613 |
| Port | 3/8 in |
| Valve Type | 3/4 Way, 2 Position |
| Pressure Adjustment Range (psi) | 1,000 to 10,000 |
| Port Type | NPTF |
| Weight | 6.0 LB |
| EAN or UPC | 731413461613 |