- 3/8" NPTF Female & Male Ports
features
- Precision metering
- Permits free flow
- Built-in pressure relief
- May be preset
- Pressure relief valve setting 12,000 psi
- Operating pressure 10,000 psi
- Maximum flow rate 5 gpm
caution
- Not recommended for use with four-way solenoid valve with closed or tandem center
| Pressure Adjustment Range (psi) | N/A |
| Port Type | NPTF |
| Valve Type | Manual |
| Port | 3/8 in |
| Weight | 2.13 LB |
| EAN or UPC | 731413013638 |

