- 1 gal Container
- 100 min Viscosity Index
| Pour Point | -30 °F |
| Color (ASTM) | 2 |
| Type | Standard Oil |
| Specific Gravity @ 60 °F (16 °C) | 0.88 |
| Capacity (Volume) | 1 gal |
| Fire Point | 430 °F |
| Flash Point | 400 °F |
| Viscosity Index | 100 min |
| Weight | 7.55 LB |
| EAN or UPC | 731413225185 |

