- 1/4" ID
- 3 ft Long
- Polyurethane Hose
- w/3/8" NPTF Male Ends
description
- Made up of nylon core tube with polyester fiber reinforcement which will withstand the minimun SAE bend radius without shortening service life
features
- Suitable for continuous service at temperatures from -40 °F to 150 °F
| End Two | 3/8 in NPTF Male |
| Operating Pressure [Max] | 10000 psi |
| Burst Pressure [Min] | 20000 psi |
| Hose Type | Polyurethane, Nylon Core |
| End One | 3/8 in NPTF Male |
| Hose I.D. | 1/4 in |
| Color Code | N/A |
| Length | 3 ft |
| Weight | 1.05 LB |
| EAN or UPC | 731413013775 |

