- 2.5 lb Slide Hammer
- Forcing Screw
- Bridge
- Collect
- Storage Box
description
- Set provides selection of expanding collets.
includes
- Forcing screw and screw nut
- Slide hammer
- Shank and tee bar assembly
- Actuator pins
- Bridge
- Metal case
| Spread Range | 5/16 in to 1 3/4 in |
| Puller Capacity | N/A |
| Type of Pull | Blind Pull |
| Weight | 20.45 LB |
| EAN or UPC | 731413006111 |

