Skip to content Skip to navigation menu
Robinair Connected ACS Machine

AC1234-9

Robinair Connected ACS Machine
Item #117215512
Robinair Connected ACS Machine
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • 10" capacitive LCD touch screen and intuitive user interface makes navigation much easier and beginning service quicker
  • Incorporated wi-fi and bluetooth wireless technology enable many new features and capabilities making this the most advanced A/C RRR machine on the market today
  • Automatic updates ensure your machine always has the most current software, as well as access to new features and capabilities as they become available
  • Service data management and machine metrics can be retained and stored allowing for proactive service reminders, refrigerant use tracking and reporting or recalling prior vehicle services performed by the ACS machine
  • Fully automatic function allows user to program to recover, vacuum, leak test and charge without operating panel valves, or run functions independently as specific service functions are needed
  • Automatic Refrigerant Refill maintains a user-selected amount of refrigerant in the internal vessel and signals when it’s time to change new supply tank, no monitoring of refrigerant level is required
  • Network printing capability allows technician to print a detailed services provided report for the customer
  • Utilize Robinair Bluetooth accessory devices for further optimization of A/C service, enabling automation and data gathering during service to accurately diagnosis and service the vehicle
Weight 204.0 LB
EAN or UPC 637335047600
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison