- Hydraulic Service Jack
- 10 Ton Capacity
- 6 3/8 in Min. Lift
- 22 in Max. Lift
- Air assisted
features
- Meets all 5 ASME PASE-2019 safety standards for service jacks
- Limited lifetime warranty
| Height [Max] | 106.20 in |
| Capacity, tons | 10 tons |
| Lift [Min] | 6.375 in |
| Air Pressure | 80 to 120 psi |
| Lift [Max] | 22.000 in |
| Weight | 18.0 LB |
| EAN or UPC | 731413592171 |
-
Prop 65


