- Hydraulic Service Jack
- 5 Ton Capacity
- 6 in Min. Lift
- 22 in Max. Lift
features
- Meets all 5 ASME PASE-2019 safety standards for service jacks
- Limited lifetime warranty
| Capacity, tons | 5 tons |
| Lift [Min] | 6.000 in |
| Height [Max] | 47.00 in |
| Lift [Max] | 22.000 in |
| Weight | 14.75 LB |
| EAN or UPC | 731413592140 |
-
Prop 65


