- Hydraulic Service Jack
- 3.5 Ton Capacity
- 5.2 in Min. Lift
- 21.9 in Max Lift
features
- Meets all 5 ASME PASE-2019 safety standards for service jacks
- Limited lifetime warranty
| Lift [Min] | 5.200 in |
| Height [Max] | 78.50 in |
| Lift [Max] | 21.900 in |
| Capacity, tons | 3 1/2 tons |
| Weight | 14.5 LB |
| EAN or UPC | 731413592027 |
-
Prop 65


