- 2 Ton Floor Jack
- 3 1/4 in Min. Lift
- 18 5/8 in Max Lift
features
- Meets all 5 ASME PASE-2019 safety standards for service jacks
- Limited lifetime warranty
| Lift [Min] | 3.250 in |
| Height [Max] | 72.75 in |
| Capacity, tons | 2 tons |
| Lift [Max] | 18.625 in |
| Weight | 11.49 LB |
| EAN or UPC | 731413592676 |
-
Prop 65


