- Under Axle Jack
- 22 ton Capacity
- 8.27 in Min. Lift
- 20 2/3 in Max. Lift
- Air assisted
features
- Meets all 5 ASME PASE-2019 safety standards for service jacks
- Limited lifetime warranty
| Height [Max] | 69.87 in |
| Lift [Min] | 8.270 in |
| Air Pressure | 90 to 145 psi |
| Capacity, tons | 22 tons |
| Overall Length | 22.63 in |
| Lift [Max] | 20.666 in |
| Overall Width | 11.73 in |
| Weight | 11.7 LB |
| EAN or UPC | 731413592652 |
-
Prop 65


