- 213 T Frame
- 1 Adjusting Screws
- 3/8 x 1 1/2 Mounting Bolt Size
- Standard Style
| Style | Standard |
| No. of Adjusting Screws | 1 |
| Frame | 213 |
| Mounting Bolt Size | 3/8 x 1 1/2 |
| Weight | 13.0 LB |
| Style | Standard |
| No. of Adjusting Screws | 1 |
| Frame | 213 |
| Mounting Bolt Size | 3/8 x 1 1/2 |
| Weight | 13.0 LB |