- 256 T Frame
- 1 Adjusting Screws
- 1/2 x 1 3/4 Mounting Bolt Size
- Standard Style
| Frame | 256 |
| Mounting Bolt Size | 1/2 x 1 3/4 |
| Style | Standard |
| No. of Adjusting Screws | 1 |
| Weight | 18.5 LB |
| Frame | 256 |
| Mounting Bolt Size | 1/2 x 1 3/4 |
| Style | Standard |
| No. of Adjusting Screws | 1 |
| Weight | 18.5 LB |