- 256 T Frame
- 2 Adjusting Screws
- 1/2 x 1 3/4 Mounting Bolt Size
- Standard Style
| Style | Standard |
| No. of Adjusting Screws | 2 |
| Mounting Bolt Size | 1/2 x 1 3/4 |
| Frame | 256 |
| Weight | 18.0 LB |
| Style | Standard |
| No. of Adjusting Screws | 2 |
| Mounting Bolt Size | 1/2 x 1 3/4 |
| Frame | 256 |
| Weight | 18.0 LB |