- 286 T Frame
- 2 Adjusting Screws
- 1/2 x 2 Mounting Bolt Size
- Standard Style
| No. of Adjusting Screws | 2 |
| Frame | 286 |
| Style | Standard |
| Mounting Bolt Size | 1/2 x 2 |
| Weight | 22.0 LB |
| No. of Adjusting Screws | 2 |
| Frame | 286 |
| Style | Standard |
| Mounting Bolt Size | 1/2 x 2 |
| Weight | 22.0 LB |