- 324 T Frame
- 2 Adjusting Screws
- 5/8 x 2 1/2 Mounting Bolt Size
- Standard Style
| Frame | 324 |
| No. of Adjusting Screws | 2 |
| Mounting Bolt Size | 5/8 x 2 1/2 |
| Style | Standard |
| Weight | 30.0 LB |
| Frame | 324 |
| No. of Adjusting Screws | 2 |
| Mounting Bolt Size | 5/8 x 2 1/2 |
| Style | Standard |
| Weight | 30.0 LB |