- 364 T Frame
- 1 Adjusting Screws
- 5/8 x 2 1/2 Mounting Bolt Size
- Standard Style
| Frame | 364 |
| Style | Standard |
| Mounting Bolt Size | 5/8 x 2 1/2 |
| No. of Adjusting Screws | 1 |
| Weight | 44.0 LB |
| Frame | 364 |
| Style | Standard |
| Mounting Bolt Size | 5/8 x 2 1/2 |
| No. of Adjusting Screws | 1 |
| Weight | 44.0 LB |