- 365 T Frame
- 2 Adjusting Screws
- 5/8 x 2 1/2 Mounting Bolt Size
- Standard Style
| No. of Adjusting Screws | 2 |
| Frame | 365 |
| Mounting Bolt Size | 5/8 x 2 1/2 |
| Style | Standard |
| Weight | 46.0 LB |
| No. of Adjusting Screws | 2 |
| Frame | 365 |
| Mounting Bolt Size | 5/8 x 2 1/2 |
| Style | Standard |
| Weight | 46.0 LB |