- 404 T Frame
- 2 Adjusting Screws
- 3/4 x 3 Mounting Bolt Size
- Standard Style
| Mounting Bolt Size | 3/4 x 3 |
| Frame | 404 |
| Style | Standard |
| No. of Adjusting Screws | 2 |
| Weight | 55.0 LB |
| Mounting Bolt Size | 3/4 x 3 |
| Frame | 404 |
| Style | Standard |
| No. of Adjusting Screws | 2 |
| Weight | 55.0 LB |