- 445 T Frame
- 2 Adjusting Screws
- 3/4 x 3 Mounting Bolt Size
- Standard Style
| Style | Standard |
| Mounting Bolt Size | 3/4 x 3 |
| Frame | 445 |
| No. of Adjusting Screws | 2 |
| Weight | 75.0 LB |
| Style | Standard |
| Mounting Bolt Size | 3/4 x 3 |
| Frame | 445 |
| No. of Adjusting Screws | 2 |
| Weight | 75.0 LB |