- 504 T Frame
- 2 Adjusting Screws
- 7/8 x 3 1/2 Mounting Bolt Size
- Standard Style
| Style | Standard |
| Mounting Bolt Size | 7/8 x 3 1/2 |
| Frame | 504 |
| No. of Adjusting Screws | 2 |
| Weight | 132.0 LB |
| Style | Standard |
| Mounting Bolt Size | 7/8 x 3 1/2 |
| Frame | 504 |
| No. of Adjusting Screws | 2 |
| Weight | 132.0 LB |